Zoro Homepage

Straight Blade Plug, 6-30P, 30 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 9630ANPB

  • Zoro # G4438756


product price: $52.98
/ea

Key Features

Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630ANPB
Zoro #
G4438756
UPC #
781786677265
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.38 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 1.380 in
Overall Length
4.19 in
Outside Diameter
3.25 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
CSA, UL
Resistance Properties
Chemical Resistant, Impact Resistant
NEMA Configuration
6-30
Corrosion Resistant
No
Voltage
250VAC
Number of Wires
3
HP
2.0
Material
Nylon
Grade
Industrial
Antimicrobial
No
Grade - Plugs and Receptacles
Industrial
Phase - Plugs and Receptacles
1
NEMA Plug Configuration - Plugs and Receptacles
6-30P
Horsepower Rating
2 hp
Housing Material
Nylon
Blade Material
Brass
Market
Industrial
Insulation Material
Nylon
Polarized
Yes

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.