Zoro Homepage

Straight Blade Receptacle, 15 A, 125 VAC, Single

  • Mfr # T1254GF6

  • Zoro # G304392143


product price: $144.30
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125 VAC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1254GF6
Zoro #
G304392143
UPC #
781786181007
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle Cord Set
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125 VAC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Material
Composite
Grounding
Grounded
Housing Color
Yellow
Standards
CSA Listed, UL Listed
Flange Type
Non-Flanged
Application
Commercial/Industrial
Wattage
1875
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Commercial
Style
Cord Sets
Material - Mounting Hardware
Screw Mounting

Description

Straight Blade Devices, Receptacle Cordsets, Receptacle with Pilot Light, Commercial/Industrial, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, 6' Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.