Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Floor Mounted Mount, Grounded

  • Mfr # 3799GS

  • Zoro # G504392172


product price:  $94.75
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3799GS
Zoro #
G504392172
UPC #
781786730748
Country of Origin
China

Dimensions

Height
1.86 in
Width
2.75 in
Length
4.50 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Nickel
Mount Type
Surface
Standards
CSA Listed, UL Listed
Material
Composite
Application
Commercial/Industrial
Wattage
1875
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Display Receptacles
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Series
Special Use
Nema Rating
5-15R

Description

Straight Blade Devices, Specialty Receptacles, Floor Mounted, Receptacle and Plate, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nickel Plated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products