Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5261I

  • Zoro # G4819571


product price: $18.56
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261I
Zoro #
G4819571
UPC #
783585014166
Country of Origin
United States

Dimensions

Height
0.91 in
Width
1.38 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
0.9 in
Face Plate Height
1.8 in
Face Plate Width
0.9 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-15
Weather Resistant
No
Outlet Type - Plugs and Receptacles
Single
Tamper Resistant
No
Special Features
Corrosion resistant
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Nylon
Application Environment
Industrial
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Single Receptacles
Corrosion Resistant
Yes
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
HP
1/2 hp
Voltage
125VAC
Outlet Type
Single
Surge Suppression
No
Power Indicator
No
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Surge Protection
No
Horsepower Rating
1/2 hp
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Housing Material
Nylon
Market
Commercial, Industrial
Cover Type
No Cover
For Location
Indoor
GFCI
No
Polarized
Yes
AFCI
No
Connection Orientation
Straight
Grade
General Use
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Standard
NEMA
Face Style
Finder Groove
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Screw Material
Steel-Zinc Plated
Current Interrupting
Certified for current interrupting at full rated current.
Other Available Colors
Brown, Ivory, Black
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Receptacle Grade
Extra Heavy Duty Spec Grade
Face Shape
Traditional
Base Material
Reinforced PET
Mounting Strap Material
.050" (1.3) Brass
Dielectric Voltage
Withstands 2,000V minimum.
Power Contacts Material
.032" (.81) Brass
Auto Ground Clip Material
Stainless Steel
Receptacle Style
Single
Terminal Identification
Terminals identified in accordance with UL498 (Brass, White, Green).
Top Material
Nylon
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Horsepower
0.5
Flammability
UL 94 V2 or better
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Rating
15A, 125V
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Series
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Application
Extra Heavy Duty Industrial Specification Grade
Wattage
1875
Style
Finder Groove Face
Nema Rating
5-15R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.