Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8200RED

  • Zoro # G4819011


product price: $9.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8200RED
Zoro #
G4819011
UPC #
781786005570
Country of Origin
China

Dimensions

Height
1.16 in
Width
1.54 in
Maximum Wire Size
12 AWG
Face Plate Height
1.3 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.7 in
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Material
Nylon
Voltage
125VAC
Outlet Type
Duplex
Tamper Resistant
No
Corrosion Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
HP
1/2 hp
Mounting Type
Flush
Application Environment
Heavy Use Hospital Grade
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant
No
Special Features
Corrosion resistant
NEMA Configuration
5-15
Power Indicator
No
Surge Suppression
No
Number of Gangs
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Includes
Grounding Screw/Clip, Mounting Hardware
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Horsepower Rating
1/2 hp
Contact Material
Copper
GFCI
No
Surge Protection
No
Market
Industrial
Grade
Hospital Grade Fed. Spec.
Housing Material
Composite
Maximum Operating Temperature
140 Degrees F
For Location
Indoor
AFCI
No
Shrouded
Yes
Polarized
Yes
Material - Mounting Hardware
Screw Mounting
Application
Hospital Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875
Nema Rating
5-15R
Style
Finder Groove Face
Series
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Heat Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.