Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8200RTR

  • Zoro # G4845340


product price: $24.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8200RTR
Zoro #
G4845340
UPC #
781786005785
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
2.8 in
Face Plate Height
1.3 in
Maximum Wire Size
12 AWG
Face Plate Width
1.7 in
Length
3.28 in
Display Size
Standard Sized Product
Height
2.75 in
Wire Size
#14 AWG to #12 AWG
Width
1.65 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Corrosion Resistant
No
HP
1/2 hp
Material
Nylon
Weather Resistant
No
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Sub-Category
Duplex Receptacles
Special Features
Corrosion resistant
NEMA Configuration
5-15
Wiring Method - Plugs and Receptacles
Wire Lead
Number of Gangs
1
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Application Environment
Heavy Use Hospital Grade
Surge Suppression
No
Power Indicator
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Contact Material
Copper
Cover Type
No Cover
Grade
Hospital Grade Fed. Spec.
Market
Industrial
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Polarized
Yes
Connection Orientation
Straight
GFCI
No
AFCI
No
Housing Material
Composite
Horsepower Rating
1/2 hp
Surge Protection
No
For Location
Indoor
Application
Hospital Grade
Series
Hospital Grade
Wattage
1875
Style
Finder Groove Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Nema Rating
5-15R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products