Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CBRS15BLKWR

  • Zoro # G4818917


product price: $5.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS15BLKWR
Zoro #
G4818917
UPC #
781786146952
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Weather Resistant
Flange Type
Non-Flanged
Tamper Resistant
No
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Corrosion Resistant
Yes
Weather Resistant - Plugs and Receptacles
Yes
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type
Duplex
Special Features
Corrosion resistant
Material
Nylon
Power Indicator
No
Application Environment
Commercial
Number of Gangs
1
HP
1/2 hp
Mounting Type - Plugs and Receptacles
Flush
Voltage
125VAC
Weather Resistant
Yes
Horsepower Rating
1/2 hp
AFCI
No
Market
Commercial
Polarized
Yes
Surge Protection
No
Connection Orientation
Straight
Housing Material
Nylon
Cover Type
No Cover
Grade
Federal Specification
GFCI
No

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.