Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CBRS15WWRTR

  • Zoro # G4818801


product price: $9.13
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS15WWRTR
Zoro #
G4818801
UPC #
781786146723
Country of Origin
China

Dimensions

Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
Corrosion Resistant
Yes
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
Application Environment
Commercial
Number of Gangs
1
Outlet Type
Duplex
Special Features
Corrosion resistant
Voltage
125VAC
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Power Indicator
No
HP
1/2 hp
Grade
General Use
Surge Protection
No
GFCI
No
Connection Orientation
Straight
Polarized
Yes
AFCI
No
Cover Type
No Cover
Horsepower Rating
1/2 hp
Market
Commercial
Housing Material
Nylon
Series
Commercial
Nema Rating
6-15R
Style
Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.