Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS15I

  • Zoro # G4845237


product price: $2.81
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS15I
Zoro #
G4845237
UPC #
781786161023
Country of Origin
China

Dimensions

Width
1.38 in
Height
1.07 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
4.1 in
Overall Depth
1.1 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Power Indicator
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Material
Nylon
Surge Suppression
No
Outlet Type
Duplex
Special Features
Corrosion resistant
Weather Resistant
No
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Side
Corrosion Resistant
Yes
HP
1/2 hp
Mounting Type - Plugs and Receptacles
Flush
Voltage
125VAC
Includes Mounting Hardware
Yes
Polarized
Yes
Connection Orientation
Straight
Cover Type
No Cover
Market
Commercial
Housing Material
Composite
Horsepower Rating
1/2 hp
For Location
Indoor
GFCI
No
Includes
Mounting Hardware
Surge Protection
No
AFCI
No
Contact Material
Brass
Grade
Federal Specification
Material - Mounting Hardware
Screw Mounting
Series
Commercial
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Commercial Specification Grade
Wattage
1875
Nema Rating
5-15R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.