Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS15W

  • Zoro # G4845219


product price: $2.81
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS15W
Zoro #
G4845219
UPC #
781786161047
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Corrosion Resistant
Yes
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage
125VAC
Power Indicator
No
Mounting Type
Flush
Surge Suppression
No
Number of Gangs
1
Material
Nylon
Tamper Resistant
No
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Side
Weather Resistant
No
Application Environment
Commercial
Special Features
Corrosion resistant
Sub-Category
Duplex Receptacles
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
For Location
Indoor
Grade
Federal Specification
AFCI
No
Includes Mounting Hardware
Yes
Includes
Mounting Hardware
Cover Type
No Cover
Horsepower Rating
1/2 hp
Market
Commercial
GFCI
No
Surge Protection
No
Housing Material
Composite
Polarized
Yes
Connection Orientation
Straight

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products