Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # DRS15WHI

  • Zoro # G4845115


product price: $6.81
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS15WHI
Zoro #
G4845115
UPC #
781786410503
Country of Origin
China

Dimensions

Height
1.07 in
Width
1.38 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
4.1 in
Overall Depth
1.1 in
Face Plate Height
2.7 in
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Weather Resistant - Plugs and Receptacles
No
Power Indicator
No
Application Environment
Commercial
Outlet Type
Decorator
Wiring Method - Plugs and Receptacles
Back and Side
Special Features
Corrosion resistant
Mounting Type
Flush
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Corrosion Resistant
Yes
Number of Gangs
1
Material
Nylon
Sub-Category
Decorator Receptacles
Tamper Resistant
No
Surge Suppression
No
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
GFCI
No
Connection Orientation
Straight
Cover Type
No Cover
Polarized
Yes
Housing Material
Composite
Horsepower Rating
1/2 hp
For Location
Indoor
Market
Commercial, Industrial
Grade
Federal Specification
Includes
Mounting Hardware
AFCI
No
Includes Mounting Hardware
Yes
Contact Material
Brass
Surge Protection
No
Nema Rating
5-15R
Series
Commercial
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875
Style
Decorator
Application
Commercial Grade
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products