Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # 1254HSIA

  • Zoro # G4819711


product price: $39.35
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254HSIA
Zoro #
G4819711
UPC #
781786190092
Country of Origin
United States

Dimensions

Height
0.92 in
Width
4.30 in
Mount Hole Center-to-Center Width
3.4 in
Face Plate Height
4.3 in
Overall Depth
0.9 in
Face Plate Width
4.3 in
Mount Hole Center-to-Center Height
3.4 in
Display Size
Standard
Length
4.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-15
Sub-Category
Quad Receptacles
Corrosion Resistant
Yes
Mounting Type
Flush
Material
Nylon
Outlet Type
Quad
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Quad
Power Indicator
No
Weather Resistant
No
Application Environment
Hospital Grade
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
No
HP
1/2 hp
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Special Features
Corrosion resistant
Number of Gangs
1
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
GFCI
No
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Minimum Operating Temperature
32 Degrees F
Number of Outlets
4
For Location
Indoor
Surge Protection
Yes
Polarized
Yes
Housing Material
Composite
Horsepower Rating
1/2 hp
Cover Type
No Cover
AFCI
No
Grade
Hospital Grade
Includes
Mounting Hardware
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Response Time
5
Series
Hospital Grade
Nema Rating
5-15R
Material - Mounting Hardware
Mounting Screws
Application
Quad-Plex
Frequency Rating
60 Hz
Indicator(s) Type
LED Visual Status Indicator
Style
Smooth Face
Outlet
Straight Blade
Wattage
1875 W

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.