Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR15IG

  • Zoro # G4571239


product price: $8.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR15IG
Zoro #
G4571239
UPC #
00781786734647
Country of Origin
China

Dimensions

Width
1.38 in
Height
0.92 in
Mount Hole Center-to-Center Height
4.1 in
Minimum Wire Size
14 AWG
Overall Depth
0.9 in
Face Plate Height
2.7 in
Maximum Wire Size
12 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Outlet Type
Duplex
Mounting Type
Flush
Sub-Category
Duplex Receptacles
Weather Resistant
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Power Indicator
No
Surge Suppression
No
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Side
Material
Nylon
Corrosion Resistant
No
Application Environment
Commercial
Special Features
Isolated Ground
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
HP
1/2 hp
Mounting Type - Plugs and Receptacles
Flush
AFCI
No
Horsepower Rating
1/2 hp
Cover Type
No Cover
Surge Protection
No
Includes
Mounting Hardware
Contact Material
Brass
Grade
Federal Specification
Housing Material
Composite
GFCI
No
Includes Mounting Hardware
Yes
For Location
Indoor
Market
Commercial
Connection Orientation
Straight
Polarized
Yes
Application
Commercial Specification Grade
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Wattage
1875
Nema Rating
5-15R
Series
Straight Blade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Orange, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products