Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HBW

  • Zoro # G4438458


product price: $16.06
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300HBW
Zoro #
G4438458
UPC #
00781786147171
Country of Origin
United States

Dimensions

Width
1.32 in
Height
1.1 in
Face Plate Width
1.6 in
Overall Depth
1.2 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Application Environment
Hospital Grade
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant
No
Power Indicator
No
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
Corrosion Resistant
No
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Voltage
125VAC
Number of Gangs
1
Grade
Hospital Grade Fed. Spec.
Surge Protection
No
For Location
Indoor
AFCI
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Polarized
Yes
Horsepower Rating
1 hp
Cover Type
No Cover
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
GFCI
No
Maximum Operating Temperature
167 Degrees F
Housing Material
Nylon
Contact Material
Brass
Features
Triple wipe contacts; High impact resistant face with circuit I.D. marking area; Steel mounting strap
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated currentElectrical: Dielectric Voltage- Withstands 2,000V minimumMechanical: Product Identification Ratings are a permanent part of the deviceEnvironmental: Flammability- UL 94V-2Environmental: Operating Temperature- Maximum continuous 75°Cminimum -40°C (w/o impact)
Style
Smooth Face
Series
Hospital Grade
Wattage
2500 W
Number Of Conductors
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285Fed. Spec. W-C-596NEMA® WD-6 CompliantUL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Hospital Grade
Nema Rating
5-20R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.