Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8310GRY

  • Zoro # G4819416


product price: $20.88
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310GRY
Zoro #
G4819416
UPC #
078178667295
Country of Origin
United States

Dimensions

Overall Depth
0.9 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
1.8 in
Face Plate Width
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Sub-Category
Single Receptacles
Application Environment
Hospital Grade
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Voltage
125VAC
Material
Nylon
Outlet Type
Single
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
Surge Suppression
No
Number of Gangs
1
Corrosion Resistant
Yes
Outlet Type - Plugs and Receptacles
Single
Special Features
Corrosion resistant
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Configuration
5-20
Tamper Resistant
No
Mounting Type
Flush
HP
1 hp
Horsepower Rating
1 hp
Connection Orientation
Straight
Grade
Hospital Grade
Cover Type
No Cover
Includes
Mounting Hardware
For Location
Indoor
Surge Protection
No
AFCI
No
Contact Material
Copper
Polarized
Yes
Housing Material
Composite
Includes Mounting Hardware
Yes
GFCI
No
Market
Industrial
Application
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products