Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY5362

  • Zoro # G4571281


product price: $10.65
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5362
Zoro #
G4571281
UPC #
781786005204
Country of Origin
China

Dimensions

Height
1.16 in
Width
1.54 in
Minimum Wire Size
14 AWG
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.2 in
Maximum Wire Size
12 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Flange Type
Non-Flanged
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
Application Environment
Harsh and Heavy Use Industrial
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Duplex
Mounting Type
Flush
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
HP
1 hp
Tamper Resistant
No
Corrosion Resistant
No
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
Power Indicator
No
Number of Gangs
1
GFCI
No
Cover Type
No Cover
Contact Material
Brass
AFCI
No
Surge Protection
No
Horsepower Rating
1 hp
Polarized
Yes
Housing Material
Nylon
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Includes
Mounting Hardware
Connection Orientation
Straight
For Location
Indoor
Grade
Federal Specification
Application
Extra Heavy Duty Industrial Specification Grade
Wattage
2500
Nema Rating
5-20R
Material - Mounting Hardware
Screw Mounting
Series
Extra Heavy Duty
Style
Finder Groove Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products