Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY5362GRY

  • Zoro # G4819188


product price: $10.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5362GRY
Zoro #
G4819188
UPC #
781786005228
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.2 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Surge Suppression
No
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
Outlet Type
Duplex
NEMA Configuration
5-20
Special Features
Corrosion resistant
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Harsh and Heavy Use Industrial
Corrosion Resistant
Yes
Tamper Resistant
No
Sub-Category
Duplex Receptacles
Power Indicator
No
Polarized
Yes
Horsepower Rating
1 hp
Includes
Mounting Hardware
AFCI
No
Contact Material
Brass
Grade
Federal Specification
GFCI
No
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
For Location
Indoor
Housing Material
Nylon
Cover Type
No Cover
Surge Protection
No
Connection Orientation
Straight
Application
Extra Heavy Duty Industrial Specification Grade
Wattage
2500
Style
Finder Groove Face
Nema Rating
5-20R
Series
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products