Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8300

  • Zoro # G4438266


product price: $11.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8300
Zoro #
G4438266
UPC #
781786005655
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Overall Depth
1.2 in
Face Plate Height
1.3 in
Minimum Wire Size
14 AWG
Face Plate Width
1.7 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
Corrosion Resistant
Yes
Power Indicator
No
Voltage
125VAC
Application Environment
Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
NEMA Configuration
5-20
Special Features
Corrosion resistant
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Outlet Type
Duplex
Tamper Resistant
No
HP
1 hp
GFCI
No
For Location
Indoor
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
AFCI
No
Contact Material
Copper
Housing Material
Composite
Surge Protection
No
UL 94 Flammability Rating
V-2
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade Fed. Spec.
Includes
Grounding Screw/Clip, Mounting Hardware
Polarized
Yes
Style
Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Wattage
2500
Application
Hospital Grade
Series
Hospital Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Heat Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products