Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8300GRYL

  • Zoro # G4818978


product price: $37.81
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8300GRYL
Zoro #
G4818978
UPC #
-
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Maximum Wire Size
12 AWG
Overall Depth
1.2 in
Face Plate Width
1.5 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Surge Suppression
No
Corrosion Resistant
No
NEMA Configuration
5-20
Tamper Resistant
No
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Heavy Use Hospital Grade
Outlet Type
Duplex
Special Features
Illuminated
Weather Resistant
No
Voltage
125VAC
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Polarized
Yes
Contact Material
Copper
Grade
Hospital Grade Fed. Spec.
Cover Type
No Cover
Features
Night Light
Connection Orientation
Straight
For Location
Indoor
Surge Protection
No
Horsepower Rating
1 hp
GFCI
No
Includes
Mounting Hardware
Housing Material
Composite
Includes Mounting Hardware
Yes
AFCI
No
Market
Industrial
Application
Hospital Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20R
Wattage
2500
Material - Mounting Hardware
Screw Mounting
Series
Hospital Grade
Style
Finder Groove Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating Not Applicable, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.