Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8300GTR

  • Zoro # G4423577


product price: $29.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8300GTR
Zoro #
G4423577
UPC #
781786005822
Country of Origin
China

Dimensions

Height
2.75 in
Width
1.65 in
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Overall Depth
2.8 in
Face Plate Height
1.3 in
Length
3.28 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Wire Lead
Number of Gangs
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
HP
1 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
Material
Nylon
Power Indicator
No
Tamper Resistant
Yes
Surge Suppression
No
Application Environment
Heavy Use Hospital Grade
Sub-Category
Duplex Receptacles
Corrosion Resistant
No
Wiring Method
Back, Side
Includes
Mounting Hardware
GFCI
No
Polarized
Yes
Housing Material
Composite
Market
Industrial
Horsepower Rating
1 hp
Grade
Hospital Grade Fed. Spec.
Contact Material
Copper
Cover Type
No Cover
AFCI
No
Includes Mounting Hardware
Yes
Surge Protection
No
For Location
Indoor
Connection Orientation
Straight
Application
Hospital Grade
Material - Mounting Hardware
Screw Mounting
Series
Hospital Grade
Style
Finder Groove Face
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products