Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CBRS20ITR

  • Zoro # G4845270


product price: $10.50
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS20ITR
Zoro #
G4845270
UPC #
781786410718
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA, Fed-Spec and NOM, UL
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
HP
1 hp
Number of Gangs
1
Outlet Type
Duplex
Material
Nylon
Special Features
Corrosion resistant
Tamper Resistant
Yes
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Voltage
125VAC
Outlet Type - Plugs and Receptacles
Standard Duplex
Corrosion Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant
No
Polarized
Yes
AFCI
No
For Location
Indoor
Connection Orientation
Straight
Cover Type
No Cover
Market
Commercial
Includes
Mounting Hardware
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Grade
Federal Specification
Housing Material
Composite
GFCI
No
Surge Protection
No
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Smooth Face
Nema Rating
5-20R
Material - Mounting Hardware
Screw Mounting
Series
Commercial
Application
Commercial Specification Grade
Wattage
2500

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.