Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS20BLK

  • Zoro # G4845200


product price: $2.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS20BLK
Zoro #
G4845200
UPC #
781786161085
Country of Origin
China

Dimensions

Width
1.38 in
Height
1.07 in
Face Plate Height
2.7 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
4.1 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Weather Resistant - Plugs and Receptacles
No
Material
Nylon
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
No
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Special Features
Corrosion resistant
Corrosion Resistant
Yes
HP
1 hp
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Side
Number of Gangs
1
Power Indicator
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant
No
Surge Suppression
No
Cover Type
No Cover
Grade
Federal Specification
Includes
Mounting Hardware
Polarized
Yes
Housing Material
Composite
Contact Material
Brass
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
For Location
Indoor
GFCI
No
Surge Protection
No
AFCI
No
Connection Orientation
Straight
Market
Commercial
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Application
Commercial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500
Nema Rating
5-20R
Series
Commercial

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products