Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # 9300IG

  • Zoro # G4571309


product price: $36.56
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300IG
Zoro #
G4571309
UPC #
781786741720
Country of Origin
United States

Dimensions

Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Overall Depth
1 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Gangs
1
Surge Suppression
No
Outlet Type
Single
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type
Flush
Application Environment
Hospital Grade
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
No
Sub-Category
Duplex Receptacles
Special Features
Isolated Ground
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Voltage
125VAC
HP
1 hp
Material
Nylon
NEMA Configuration
5-20
Weather Resistant
No
Connection Orientation
Straight
Cover Type
No Cover
Includes Mounting Hardware
Yes
GFCI
No
Polarized
Yes
Horsepower Rating
1 hp
Grade
Hospital Grade
Surge Protection
No
Includes
Mounting Hardware
For Location
Indoor
Housing Material
Composite
AFCI
No
Wattage
2500
Series
Straight Blade
Nema Rating
5-20R
Application
Hospital Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Style
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Orange, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products