Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR20IGRY

  • Zoro # G4818740


product price: $6.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20IGRY
Zoro #
G4818740
UPC #
00781786734746
Country of Origin
China

Dimensions

Width
1.38 in
Height
0.92 in
Mount Hole Center-to-Center Height
4.1 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Overall Depth
0.9 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Power Indicator
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Mounting Type
Flush
Material
Nylon
Tamper Resistant
No
Outlet Type
Duplex
Corrosion Resistant
No
Surge Suppression
No
Special Features
Isolated Ground
Application Environment
Commercial
HP
1/2 hp
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
Cover Type
No Cover
Surge Protection
No
Horsepower Rating
1/2 hp
Contact Material
Brass
Polarized
Yes
Grade
Federal Specification
Housing Material
Composite
Includes
Mounting Hardware
Market
Commercial
Connection Orientation
Straight
GFCI
No
For Location
Indoor
Includes Mounting Hardware
Yes
AFCI
No
Series
Straight Blade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Smooth Face
Nema Rating
5-20R
Wattage
1875
Application
Commercial Specification Grade
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.