Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # RR201I

  • Zoro # G4440670


product price: $5.55
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR201I
Zoro #
G4440670
UPC #
883778100260
Country of Origin
China

Dimensions

Face Plate Height
0.9 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Tamper Resistant
No
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Single
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
No
Number of Gangs
1
Special Features
Self Grounding
HP
1 hp
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Rating
1
Material
Nylon
Power Indicator
No
Application Environment
General Purpose
Voltage
125VAC
Outlet Type
Single
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Side
Sub-Category
Single Receptacles
Mounting Type
Flush
Horsepower Rating
1 hp
Number of Poles & Wires
2 Pole / 3 Wire
Polarized
Yes
For Location
Indoor
Cover Type
No Cover
Housing Material
Thermoplastic
GFCI
No
Wire Connection Types
Screw Terminals
Key Resistance Properties
Tamper Resistant
Connection Orientation
Straight
Market
Residential
Primary Resistance Properties
Tamper Resistant - Tamper Resistant - 20 A
AFCI
No
Grade
General Use
Includes
Mounting Hardware
Additional Electrical Protection
Standard Protection
Surge Protection
No
Includes Mounting Hardware
Yes
Material - Mounting Hardware
Screw Mounting
Wattage
2500
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Residential Receptacles
Features
Smooth indented face appearance; Multiple-drive Slot/Phillips/Robertson head screws; Tough thermoplastic ultrasonically welded cover and base
Performance
Environmental - Operating temperature - -20°C to 60°CMechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.