Zoro Homepage

Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY5662

  • Zoro # G4819066


product price: $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5662
Zoro #
G4819066
UPC #
781786005464
Country of Origin
China

Dimensions

Height
1.16 in
Width
1.54 in
Maximum Wire Size
12 AWG
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Weather Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
Yes
Special Features
Corrosion resistant
Material
Nylon
Mounting Type
Flush
NEMA Configuration
6-15
Surge Suppression
No
Tamper Resistant
No
Voltage
250VAC
Number of Gangs
1
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
HP
1/2 hp
Application Environment
Harsh and Heavy Use Industrial
NEMA Receptacle Configuration - Plugs and Receptacles
6-15R
GFCI
No
Surge Protection
No
Housing Material
Nylon
Cover Type
No Cover
Market
Commercial, Industrial
Polarized
Yes
Includes Mounting Hardware
Yes
AFCI
No
Connection Orientation
Straight
Grade
Federal Specification
Includes
Mounting Hardware
Contact Material
Brass
Horsepower Rating
1/2 hp
For Location
Indoor
Application
Extra Heavy Duty Industrial Specification Grade
Wattage
3750
Nema Rating
6-15R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Series
Extra Heavy Duty
Style
Finder Groove Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products