Zoro Homepage

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5462GRY

  • Zoro # G4819075


product price: $30.38
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5462GRY
Zoro #
G4819075
UPC #
781786005372
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Overall Depth
0.8 in
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
Voltage
250VAC
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
6-20R
Tamper Resistant
No
Corrosion Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
6-20
Material
Nylon
Mounting Type
Flush
Number of Gangs
1
Special Features
Corrosion resistant
Power Indicator
No
HP
1 hp
Surge Suppression
No
Weather Resistant
No
Application Environment
Harsh and Heavy Use Industrial
GFCI
No
Surge Protection
No
UL 94 Flammability Rating
V-2
Market
Industrial
Polarized
Yes
Grade
Federal Specification
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Includes
Mounting Hardware
Horsepower Rating
1 hp
AFCI
No
Cover Type
No Cover
Housing Material
Nylon
Includes Mounting Hardware
Yes
Material - Mounting Hardware
Screw Mounting
Application
Extra Heavy Duty Industrial Specification Grade
Style
Finder Groove Face
Wattage
5000
Series
Extra Heavy Duty
Nema Rating
6-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products