Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY5462

  • Zoro # G4819081


product price: $30.38
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5462
Zoro #
G4819081
UPC #
781786005358
Country of Origin
China

Dimensions

Height
1.16 in
Width
1.54 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Face Plate Width
1.5 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, UL 498, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
HP
1 hp
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
6-20R
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Power Indicator
No
Voltage
250VAC
Material
Nylon
Outlet Type
Duplex
Special Features
Corrosion resistant
Surge Suppression
No
Tamper Resistant
No
Application Environment
Harsh and Heavy Use Industrial
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
Corrosion Resistant
Yes
Includes
Mounting Hardware
Contact Material
Brass
Market
Commercial, Industrial
AFCI
No
Includes Mounting Hardware
Yes
Cover Type
No Cover
GFCI
No
For Location
Indoor
Connection Orientation
Straight
Polarized
Yes
Surge Protection
No
Horsepower Rating
1 hp
Housing Material
Nylon
Grade
Federal Specification
Material - Mounting Hardware
Screw Mounting
Application
Extra Heavy Duty Industrial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
6-20R
Style
Finder Groove Face
Wattage
5000
Series
Extra Heavy Duty

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.