Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY5462BLK

  • Zoro # G404392166


product price: $43.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5462BLK
Zoro #
G404392166
UPC #
781786005365
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, UL 498, UL Listed
Flange Type
Non-Flanged
Application
Extra Heavy Duty Industrial Specification Grade
Style
Finder Groove Face
Nema Rating
6-20R
Series
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Wattage
5000
Material - Mounting Hardware
Screw Mounting

Description

Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products