Zoro Homepage

Switch, 15A, 1-Pole Switch, 1/2 to 2 HP

  • Mfr # 9801

  • Zoro # G4438029


product price: $8.73
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801
Zoro #
G4438029
UPC #
781786740013
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
NEMA WD-1, UL20
Rated HP
1/2 to 2
Description/Special Features
Quiet Switch
Antimicrobial
No
Voltage Rating
120/277V AC
Current Rating
15 A
Horsepower Rating
2 hp
Number of Switches
1
Features
Quiet Switch
Wire Connection Type
Screw Terminals
Market
Industrial
Type
Rocker/Decorator
Style
Single Pole
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
15 A
Series
General Purpose
Amperage Rating
15 A

Description

Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.