Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, Double-Pole Double-Throw Center Off, 30A120/277V AC, Back and Side Wired

  • Mfr # 3025I

  • Zoro # G404392098


product price: $102.90
/ea
Free Shipping & Returns

Key Features

Series
Extra Heavy Duty
Color
Brown
Application
Back and Side Wired
Style
Double Pole Double Throw
Voltage Rating
120/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025I
Zoro #
G404392098
UPC #
781786650336
Country of Origin
China

Details

Series
Extra Heavy Duty
Color
Brown
Application
Back and Side Wired
Style
Double Pole Double Throw
Voltage Rating
120/277 VAC
Current / Amperage Rating
30 A
Voltage Rating Description
120/277 VAC
Amperage Rating
30 A
Type
Toggle

Description

Industrial Grade, Toggle Switches, General Purpose AC, Double-Pole Double-Throw Center Off, 30A120/277V AC, Back and Side Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.