Zoro Homepage

Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown

  • Mfr # 4902

  • Zoro # G404392104


product price: $33.25
/ea

Key Features

Color
Brown
Series
Extra Heavy Duty
Application
Back and Side Wired
Style
Double Pole
Current / Amperage Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902
Zoro #
G404392104
UPC #
781786623903
Country of Origin
China

Details

Color
Brown
Series
Extra Heavy Duty
Application
Back and Side Wired
Style
Double Pole
Current / Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Voltage Rating
120/277 VAC
Type
Toggle
Amperage Rating
20 A

Description

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.