Zoro Homepage

Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory

  • Mfr # 4902I

  • Zoro # G804392131


product price: $37.35
/ea

Key Features

Series
Extra Heavy Duty
Color
Ivory
Application
Back and Side Wired
Current / Amperage Rating
20 A
Style
Double Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902I
Zoro #
G804392131
UPC #
781786623927
Country of Origin
China

Details

Series
Extra Heavy Duty
Color
Ivory
Application
Back and Side Wired
Current / Amperage Rating
20 A
Style
Double Pole
Voltage Rating
120/277 VAC
Type
Toggle
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A

Description

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.