
Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown
Mfr # 4901
Zoro # G104392107
product price: $32.99
/eaKey Features
Color
Brown
Series
Extra Heavy Duty
Application
Back and Side Wired
Current / Amperage Rating
20 A
Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4901
Zoro #
G104392107
UPC #
781786623835
Country of Origin
China
Details
Color
Brown
Series
Extra Heavy Duty
Application
Back and Side Wired
Current / Amperage Rating
20 A
Type
Toggle
Style
Single Pole
Voltage Rating Description
120/277 VAC
Voltage Rating
120/277 VAC
Amperage Rating
20 A
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.