Zoro Homepage

Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, White

  • Mfr # 4901W

  • Zoro # G204392106


product price: $32.59
/ea

Key Features

Color
White
Series
Extra Heavy Duty
Application
Back and Side Wired
Style
Single Pole
Current / Amperage Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901W
Zoro #
G204392106
UPC #
781786623897
Country of Origin
China

Details

Color
White
Series
Extra Heavy Duty
Application
Back and Side Wired
Style
Single Pole
Current / Amperage Rating
20 A
Amperage Rating
20 A
Type
Toggle
Voltage Rating Description
120/277 VAC
Voltage Rating
120/277 VAC

Description

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.