Zoro Homepage

Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired

  • Mfr # 4922I

  • Zoro # G304392112


product price: $85.48
/ea
Free Shipping & Returns

Key Features

Series
Extra Heavy Duty
Color
Ivory
Application
Back and Side Wired
Style
Single Pole Double Throw
Voltage Rating
120/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4922I
Zoro #
G304392112
UPC #
781786624092
Country of Origin
China

Details

Series
Extra Heavy Duty
Color
Ivory
Application
Back and Side Wired
Style
Single Pole Double Throw
Voltage Rating
120/277 VAC
Current / Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A
Type
Toggle

Description

Industrial Grade, Toggle Switches, General Purpose AC, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.