Zoro Homepage

USB Receptacle RCPT DUP 15A 125V USB AC PD Black

  • Mfr # USBB15ACPDBK

  • Zoro # G212935371


product price: $44.49
/ea

Key Features

Item - Plugs and Receptacles
USB Receptacle
Amps - Plugs and Receptacles
15A
Voltage - Plugs and Receptacles
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBB15ACPDBK
Zoro #
G212935371
UPC #
781786197152
Country of Origin
China

Details

Item - Plugs and Receptacles
USB Receptacle
Amps - Plugs and Receptacles
15A
Voltage - Plugs and Receptacles
125V
Color - Plugs and Receptacles
Black

Description

USB Charger Duplex Receptacle, 15A 125V,2-Pole 3-Wire Grounding, 5-15R, 2 5A USB Ports, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.