Wall Switch, 1/3 hp, Toggle, 15 A, White

  • Mfr # BRYRC101W
  • Zoro # G4439989
product price: 
$
12.59
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Duplex Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRYRC101W
Zoro #
G4439989
UPC #
883778109799
Country of Origin
China
Item
Wall Switch
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Duplex Switch
Color
White
Description/Special Features
(2) Single Pole Switches
Standards
UL Listed
Minimum Operating Temperature
-20 Degrees C
Wiring Method
Side
Market
Residential
Switch Function
Maintained
Features
Elongated Strap with Continuous Plaster Ears, Quiet Snap Action Mechanism, Self-Grounding Staple is Standard
Housing Material
Thermoplastic
For Environment
Dry
Maximum Operating Temperature
60 Degrees C
Wire Connection Type
Screw Terminals
Switch Type
Single Pole/Double Throw
Number of Switches
2
Voltage Rating
120V AC
Switch Style
Toggle
Current Rating
15 A
Grounding
Grounded
Item Type
Traditional Switch Combo Devices
Connectivity
Side Wired
Number Of Poles
2) Single Pole
Action
Snap Switch
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Mounting Screws
Wattage
1800
Contact Configuration
Two Position
Operating Cycles
30,000 Minimum
Contact Rating
15A
Performance
Environmental - Operating temperature - -20°C to 60°C
Industry Standard(s)
UL Listed
Application
Residential
Current / Amperage Rating
15 A
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Voltage Rating Description
120 VAC
Actuator
Toggle
Amperage Rating
15 A
Horsepower Rating
1/3 hp
Nightlight
No
Illuminated
No
Wire Color
White

Dimensions

Overall Width
1.2 in
Mount Hole Center-to-Center Height
3.2 in
Overall Height
4.2 in
Display Size
Standard Size
Fits Chest Size
Elongated Strap with Continuous Plaster Ears, Quiet Snap Action Mechanism, Self-Grounding Staple is Standard

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole/Double Throw, Voltage Rating 120V AC, Wiring Method Side, Horsepower Rating 1/3 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 3.2 in, Nightlight No, Number of Switches 2, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.