Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, 15A, Gray, Toggle, 1/2 to 2 HP

  • Mfr # 4821GRY

  • Zoro # G4844826


product price: $31.15
/ea

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4821GRY
Zoro #
G4844826
UPC #
781786623750
Country of Origin
Multiple

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Momentary
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL/CSA/NOM
Description/Special Features
Nylon Toggle
Rated HP
1/2 to 2
Antimicrobial
No
Current Rating
15 A
Number of Switches
1
Market
Industrial
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Switch Material
Nylon
Voltage Rating
120/277V AC
Type
Toggle
Style
Single Pole Double Throw
Current / Amperage Rating
15 A
Series
Extra Heavy Duty
Voltage Rating Description
120/277 VAC
Amperage Rating
15 A
Application
Back and Side Wired

Description

Wall Switch, Color Gray, Current Rating 15 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.