Wall Switch, 2 hp, Toggle, 15 A, Brown

  • Mfr # 4802
  • Zoro # G4846795
product price: 
$
11.19
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4802
Zoro #
G4846795
UPC #
781786623552
Country of Origin
China
Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Rated HP
1/2 to 2
Antimicrobial
No
Standards
UL/CSA
Description/Special Features
Quiet Switch
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Market
Industrial
Current Rating
15 A
Number of Switches
1
Features
Quiet Switch
Type
Toggle
Style
Double Pole
Application
Back and Side Wired
Amperage Rating
15 A
Current / Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Series
Extra Heavy Duty
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Brown

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Quiet Switch

Description

Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.