Shop BRYANT

Wall Switch, 2 hp, Toggle, 15 A, Brown

  • Mfr # 4803B
  • Zoro # G4846786

product price: 
$
6.39
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4803B
Zoro #
G4846786
UPC #
781786715356
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Black

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Standards
NEMA WD-1, UL20
Rated HP
1/2 to 2
Antimicrobial
No
Number of Switches
1
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Current Rating
15 A
Market
Industrial
Type
Toggle
Style
Three Way
Voltage Rating Description
120/277 VAC
Amperage Rating
15 A
Series
Heavy Duty
Current / Amperage Rating
15 A
Application
Back and Side Wired
Nightlight
No
Illuminated
No
Grounding
Grounded
Features
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Black
Wire Color
Brown

Description

Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.