Wall Switch, 2 hp, Toggle, 20 A, Ivory

  • Mfr # 4921I
  • Zoro # G4844616
product price: 
$
40.25
/ea

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4921I
Zoro #
G4844616
UPC #
781786624078
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Momentary
Wiring Method
Back/Side
Application Environment
Industrial
Standards
UL/CSA
Rated HP
1 to 2
Antimicrobial
No
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Features
Brass and Nickel Plated Steel Ground Terminal
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Current Rating
20 A
Horsepower Rating
2 hp
Market
Industrial
Number of Switches
1
Style
Single Pole Double Throw
Type
Toggle
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A
Current / Amperage Rating
20 A
Series
Extra Heavy Duty
Application
Back and Side Wired
Illuminated
No
Nightlight
No
Grounding
Grounded
Wire Color
Ivory

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.