Shop BRYANT

Wall Switch, 2 hp, Toggle, 20 A, White

  • Mfr # 4901BW
  • Zoro # G4844771

product price: 
$
5.95
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4901BW
Zoro #
G4844771
UPC #
781786715240
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Standards
UL/CSA
Rated HP
1 to 2
Number of Switches
1
Wire Connection Type
Screw Terminals
Market
Industrial
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Features
Brass and Nickel Plated Steel Ground Terminal
Current Rating
20 A
Style
Single Pole
Type
Toggle
Application
Back and Side Wired
Amperage Rating
20 A
Current / Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Series
Heavy Duty
Nightlight
No
Grounding
Grounded
Illuminated
No
Wire Color
White

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.