Wall Switch, 2 hp, Toggle, 20 A, White

  • Mfr # 4902BW
  • Zoro # G4844729
product price: 
$
10.29
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4902BW
Zoro #
G4844729
UPC #
781786121102
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Rated HP
1 to 2
Standards
UL/CSA
Antimicrobial
No
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Horsepower Rating
2 hp
Market
Industrial
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Features
Brass and Nickel Plated Steel Ground Terminal
Current Rating
20 A
Wire Connection Type
Screw Terminals
Number of Switches
1
Voltage Rating
120/277V AC
Type
Toggle
Style
Double Pole
Application
Back and Side Wired
Voltage Rating Description
120/277 VAC
Series
Heavy Duty
Current / Amperage Rating
20 A
Amperage Rating
20 A
Nightlight
No
Illuminated
No
Grounding
Grounded
Wire Color
White

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in

Ratings & reviews