Shop BRYANT

Wall Switch, 2 hp, Toggle, 30 A, Brown

  • Mfr # 3001
  • Zoro # G4846801

product price: 
$
30.69
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3001
Zoro #
G4846801
UPC #
781786619203
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Quiet Switch

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Description/Special Features
Quiet Switch
Rated HP
2
Standards
NEMA WD-1, UL20
Antimicrobial
No
Horsepower Rating
2 hp
Features
Quiet Switch
Wire Connection Type
Screw Terminals
Market
Industrial
Current Rating
30 A
Voltage Rating
120/277V AC
Number of Switches
1
Style
Single Pole
Type
Toggle
Series
Extra Heavy Duty
Application
Back and Side Wired
Amperage Rating
30 A
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Brown

Description

Wall Switch, Color Brown, Current Rating 30 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.