Wall Switch, 2 hp, Toggle, 30 A, Ivory

  • Mfr # 3001I
  • Zoro # G4844957
product price: 
$
29.25
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3001I
Zoro #
G4844957
UPC #
781786619234
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired, Ivory

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Description/Special Features
Nylon Toggle
Standards
UL/CSA/NOM
Rated HP
2
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Market
Industrial
Switch Material
Nylon
Current Rating
30 A
Number of Switches
1
Wire Connection Type
Screw Terminals
Type
Toggle
Style
Single Pole
Series
Extra Heavy Duty
Current / Amperage Rating
30 A
Amperage Rating
30 A
Voltage Rating Description
120/277 VAC
Application
Back and Side Wired
Nightlight
No
Grounding
Grounded
Features
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired, Ivory
Illuminated
No
Wire Color
Ivory

Description

Wall Switch, Color Ivory, Current Rating 30 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews