Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, 2-Pole, 20A, Stainless Steel

  • Mfr # 4803L

  • Zoro # G4818226


product price: $28.79
/ea

Key Features

Switch Type
3-Way
Switch Style
Locking
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4803L
Zoro #
G4818226
UPC #
781786623644
Country of Origin
Multiple

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Locking
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
1/2 to 2
Description/Special Features
High Performance Copper Alloy Movable Contact Arm
Standards
UL/CSA/NOM
Antimicrobial
No
Number of Switches
1
Locking Style
Straight Key
Wire Connection Type
Screw Terminals
Current Rating
15 A
Market
Industrial
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Style
Three Way
Type
Locking
Current / Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Amperage Rating
15 A
Application
Back and Side Wired
Series
Extra Heavy Duty
Contact Material
Copper

Description

Wall Switch, Color Black, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Straight Key, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Locking, Wire Connection Type Screw Terminals, Contact Material Copper, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.