Zoro Homepage

Wall Switch, 20A, 3-Way Type, Locking

  • Mfr # 4903RKL

  • Zoro # G4818390


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Switch Type
3-Way
Switch Style
Locking
Amps AC
20 A
Color
Silver
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903RKL
Zoro #
G4818390
UPC #
781786658134
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
2.1 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Locking
Amps AC
20 A
Color
Silver
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL/CSA
Antimicrobial
No
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal, Keyed Alike
Rated HP
1 to 2
Locking Style
Barrel Key
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Number of Switches
1
Current Rating
20 A
Market
Industrial
Features
Brass and Nickel Plated Steel Ground Terminal, Keyed Alike
Voltage Rating
120/277V AC
Style
Three Way
Type
Locking
Series
Extra Heavy Duty
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
20 A
Application
Back and Side Wired

Description

Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Barrel Key, Number of Switches 1, Standards UL/CSA, Switch Style Locking, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Keyed Alike, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.