Zoro Homepage

Wall Switch, Brwn, 20A, 1-Pole Switch

  • Mfr # BRY4901B

  • Zoro # G4846768


product price: $4.85
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY4901B
Zoro #
G4846768
UPC #
781786715295
Country of Origin
China

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
NEMA WD-1, UL20
Antimicrobial
No
Rated HP
1 to 2
Current Rating
20 A
Wire Connection Type
Screw Terminals
Market
Industrial
Number of Switches
1
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Style
Single Pole
Type
Toggle
Series
Heavy Duty
Application
Back and Side Wired
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
20 A

Description

Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.