Zoro Homepage

Wall Switch, Ivory, 15A, 4-Way Switch

  • Mfr # 4804I

  • Zoro # G4437925


product price: $16.39
/ea

Key Features

Switch Type
4-Way
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4804I
Zoro #
G4437925
UPC #
781786623682
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.